Motion
S2944
Safety Glasses - Hard Coat, Red Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #06573459
MFR #S2944
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Hard Coat, Red Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #06573459
MFR #S2944

Mfr description
S2944MATTE BLACK RED MIRROR HARDCOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Hard Coat
  • Lens Color
    Red
  • Lens Material
    Polycarbonate
  • Product Line
    Hypershock
  • Temple Color
    Black
  • UPC_NO
    603390130380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)