Motion
S2964
Hypershock™ Safety Glasses - Hard Coat, Mirror Lens, Smoke Brown Frame/Temple Color
Mi Item #06573466
MFR #S2964
Price$19.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hypershock™ Safety Glasses - Hard Coat, Mirror Lens, Smoke Brown Frame/Temple Color
Mi Item #06573466
MFR #S2964

Mfr description
S2964SMOKE BROWN GOLD MIRROR HARDCOAT
  • Lightweight, wrap-around frame is engineered to fit a wide range of workers, providing increased coverage, side protection and superior peripheral vision
  • 100% dielectric. Can be worn in environments where accidental exposure to electrical charge is possible
  • Available with Uvextreme Plus® anti-fog lens coating for superior, long-lasting fog free vision that lasts up to 10X longer and provides 2X better scratch resistance than competitive anti-fog coated products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.58/each

Specifications

Details

  • Frame Temple Color
    Smoke Brown
  • Lens Coating
    Hard Coat
  • Lens Color
    Mirror
  • UPC_NO
    603390130458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)