Motion
S2969
Safety Glasses - Hard Coat, Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06573467
MFR #S2969
Price$69.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Hard Coat, Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06573467
MFR #S2969

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.06/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Frame Temple Color
    Brown
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Hard Coat
  • Lens Color
    Brown
  • Lens Material
    Polycarbonate
  • Product Line
    Hypershock
  • Temple Color
    Brown
  • UPC_NO
    603390130465
  • UV Protection
    Provides UV Protection

Overview

Mfr description
S2969SMOKE BROWN ESPRESSO POLARIZED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought