Motion
S2970XP
Safety Glasses - Uvextreme AF, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06573468
MFR #S2970XP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Uvextreme AF, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06573468
MFR #S2970XP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Uvextreme AF
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    Hypershock
  • Temple Color
    Clear
  • UPC_NO
    603390130472

Overview

Mfr description
S2970XPCLEAR ICE CLEAR UVEXTREME PLUS AF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought