Motion
S4043
Safety Glasses - Uvextra AF, Silver Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06573475
MFR #S4043
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Uvextra AF, Silver Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06573475
MFR #S4043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.46/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Temple Color
    Black
  • Lens Coating
    Uvextra AF
  • Lens Color
    Silver
  • Lens Material
    Polycarbonate
  • Product Line
    Tirade
  • Temple Color
    Black
  • UPC_NO
    603390130311

Overview

Mfr description
S4043GLOSS BLACK SILVER MIRROR UVEXTRA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought