Motion
AAFW-QCBDPUB
Full Body Harness, Blue, Universal, Aluminum
MI ITEM #06573484
MFR #AAFW-QCBDPUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Body Harness, Blue, Universal, Aluminum
MI ITEM #06573484
MFR #AAFW-QCBDPUB

Mfr description
AAFW-QCBDPUBAIRC WIND ALUM BL L/XL QC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large/X-Large

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue
  • Leg Strap Buckle
    Quick-Connect
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    ANSI, CSA, OSHA
  • Style Application
    Full Vest

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)