Motion
AAT-QCBC23XB
Full Body Harness, Universal, 400 lb, Polystr
MI ITEM #06573489
MFR #AAT-QCBC23XB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Body Harness, Universal, 400 lb, Polystr
MI ITEM #06573489
MFR #AAT-QCBC23XB

Mfr description
AAT-QCBC23XBAIRC ALM FD BL 2/3XL QC
  • Breathable, open-core padding technology provides optimal air flow, while reducing heat and moisture entrapment, keeping a worker drier and cooler; improved lightweight, low profile cam buckles on the shoulder straps make vertical webbing adjustment the easiest of any harness on the market; Materials and components selected to reduce fatigue for all-day endurance and increased productivity; Webbing design creates an original and vibrant color for easy identification, greater visibility and increased safety; Removable Bos'n Chair
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Blue - 2XL/3XL in-oz

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue
  • D Ring Locations
    Back, Chest, Hips
  • Leg Strap Buckle
    Quick-Connect
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
  • Style Application
    Full Vest

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)