Motion
AAT-QCBCSMB
Full Body Harness, S/M, 400 lb., Polyester
MI ITEM #06573491
MFR #AAT-QCBCSMB
Price$2,281.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Body Harness, S/M, 400 lb., Polyester
MI ITEM #06573491
MFR #AAT-QCBCSMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,281.64/each

Specifications

Dimensions

  • Size
    Blue - S/M in-oz

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue
  • D Ring Locations
    Back, Chest, Hips
  • Leg Strap Buckle
    Quick-Connect
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
  • Style Application
    Full Vest
  • UPC_NO
    612230218966

Overview

Mfr description
AAT-QCBCSMBAIRC ALM FD BL S/M QC BOSUN
  • Breathable, open-core padding technology provides optimal air flow, while reducing heat and moisture entrapment, keeping a worker drier and cooler; improved lightweight, low profile cam buckles on the shoulder straps make vertical webbing adjustment the easiest of any harness on the market; Materials and components selected to reduce fatigue for all-day endurance and increased productivity; Webbing design creates an original and vibrant color for easy identification, greater visibility and increased safety; Removable Bos'n Chair

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought