Specifications
Dimensions
- Men'S Size9-1/2
Details
- Closure TypeLaces
- ColorBrown
- Protection FeaturesWater Resistant
- UPC_NO9320922570704
- Upper MaterialLeather
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)