Motion
45637C
Lace-Up Work Boot - Water Resistant, Brown, Men's Size: 10
MI ITEM #06573628
MFR #45637C
Price$181.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lace-Up Work Boot - Water Resistant, Brown, Men's Size: 10
MI ITEM #06573628
MFR #45637C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.50/each

Specifications

Dimensions

  • Men'S Size
    10

Details

  • Closure Type
    Laces
  • Color
    Brown
  • Protection Features
    Water Resistant
  • UPC_NO
    9320922570711
  • Upper Material
    Leather

Overview

Mfr description
45637C-BRN-100OLIVER BROWN 6" TPU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought