Motion
45646C
Lace-Up Work Boot - Water Resistant, Black, Men's Size: 9
Mi Item #06573640
MFR #45646C
Price$185.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lace-Up Work Boot - Water Resistant, Black, Men's Size: 9
Mi Item #06573640
MFR #45646C

Mfr description
45646C-BLK-090OLIVER BLACK 6" TPU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.89/each

Specifications

Dimensions

  • Men'S Size
    9

Details

  • Closure Type
    Laces
  • Color
    Black
  • Protection Features
    Water Resistant
  • UPC_NO
    9320922570834
  • Upper Material
    Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)