Motion
G1SC-025-B
One-Piece Clamping Collar G1SC-Series - G1SC Series, One Piece - Split, Steel - ASTM A108, Plain, 0.2500 in ID, 0.6875 in OD, 0.3125 in Wide
Mi Item #06573809
MFR #G1SC-025-B
Price$4.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar G1SC-Series - G1SC Series, One Piece - Split, Steel - ASTM A108, Plain, 0.2500 in ID, 0.6875 in OD, 0.3125 in Wide
Mi Item #06573809
MFR #G1SC-025-B

Mfr description
G1SC-025-B 1/4" ID SPLIT CLAMP COLLAR,
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.66/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.6875 in
  • Screw Size
    4-40 x 3/8
  • Weight
    0.031094 lbs
  • Width
    0.3125 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-025-B
  • Manufacturer Upc Number
    044861630129
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Clamp Screw
  • UPC_NO
    044861630129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)