Motion
GSC-168-Z
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.6875 in ID, 2.5000 in OD, 0.8125 in Wide
MI ITEM #06573827
MFR #GSC-168-Z
List Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 1.6875 in ID, 2.5000 in OD, 0.8125 in Wide
MI ITEM #06573827
MFR #GSC-168-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.94/each for your price

Overview

Mfr description
GSC-168-Z 1 11/16" SET SCREW COLLAR,
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.6875 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    2.5000 in
  • Width
    0.8125 in
  • Material
    Steel
  • Type Series
    GSC
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Zinc
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    3/8-16 x 3/8
  • Weight
    0.5938 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861638613
  • UPC_NO
    044861638613
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text