Motion
GSC-193-SS
Set Screw Collar GSC-Series - Solid, Stainless Steel, 1.9375 in Bore, 3.0000 in OD, 0.8750 in Width
Mi Item #06573832
MFR #GSC-193-SS
Price$130.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series - Solid, Stainless Steel, 1.9375 in Bore, 3.0000 in OD, 0.8750 in Width
Mi Item #06573832
MFR #GSC-193-SS

Mfr description
GSC-193-SS 1 15/16" ID SET SCREW
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.53/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    3.0000 in
  • Screw Size
    1/2-13 x 1/2
  • Weight
    0.975726 lbs
  • Width
    0.8750 in

Details

  • Construction
    Solid
  • Finish
    Stainless Steel
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-193-SS
  • Manufacturer Upc Number
    044861634165
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel - ASTM F880
  • UPC_NO
    044861634165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)