Motion
G2SC-118-B
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Steel - ASTM A108, Plain, 1.1875 in ID, 2.0625 in OD, 0.5000 in Wide
Mi Item #06573834
MFR #G2SC-118-B
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Steel - ASTM A108, Plain, 1.1875 in ID, 2.0625 in OD, 0.5000 in Wide
Mi Item #06573834
MFR #G2SC-118-B

Mfr description
G2SC-118-B 1 3/16" ID 2PC CLAMP COLLAR,
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Outside Diameter
    2.0625 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.2813 lbs
  • Width
    0.5000 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861630808
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Clamp Screw
  • Screw Material
    Steel - ASTM A574
  • Type Series
    G2SC
  • UPC_NO
    044861630808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)