Motion
EL11300
1200 rpm, 1 ph, 115 V/230 V, 56 Frame, ODP Enclosure
Mi Item #06576217
MFR #EL11300
Price$1,072.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 1 ph, 115 V/230 V, 56 Frame, ODP Enclosure
Mi Item #06576217
MFR #EL11300

Mfr description
1/4 1200 EL11300 TEFC 115/230 56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.39/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)