Motion
DRM1017
Drum Plug Wrench - Material: Zinc Cast Steel
Mi Item #06577307
MFR #DRM1017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Plug Wrench - Material: Zinc Cast Steel
Mi Item #06577307
MFR #DRM1017

Mfr description
DRM1017 MULTI PURPOSE DRUM PLUG WRENCH
  • Opens standard and non-standard bungs and works as a ring and faucet wrench
  • Angled handle protects knuckles from scraping on drum during use
  • Durable zinc-plated steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13 in

Details

  • Material
    Zinc Cast Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)