Motion
MUCST208-24

AMI BEARINGS INC
MUCST208-24

Take-Up Ball Bearing Unit - 1-1/2 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #06577335
MFR #MUCST208-24
List Price$647.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST208-24

Take-Up Ball Bearing Unit - 1-1/2 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #06577335
MFR #MUCST208-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$647.57/each for your price

Overview

Mfr description
MUCST208-24 1-1/2" SS TAKEUP

Specifications

  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCST208-24
  • Manufacturer Catalog
  • Weight
    5.42 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought