Overview
Mfr description
C5-20TI-36B TROUGHING IMPACT IDLER
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Impact
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingBall Bearing
- Distance Between Mounting Holes45 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data