Motion
C5-20TI-48B
Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
Mi Item #06577878
MFR #C5-20TI-48B
Price$1,252.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
Mi Item #06577878
MFR #C5-20TI-48B

Mfr description
C5-20TI-48B TROUGHING IMPACT IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.24/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Roll Diameter  
    5 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Impact
  • Manufacturer Catalog
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)