Specifications
Dimensions
- SizeUniversal in-oz
- Weight2.828 lb
Details
- AdjustmentFully-adjustable suspension
- Available Attachmentsfaceseals, shrouds, visor peel-offs, radiant heat accessories, welding shields, hearing protection, attachable microphone
- Headgear TypeHelmet
- Manufacturer Stock Number70071562048
- Manufacturer Upc Number00051131173217
- Papr Or Sar CompPAPR and SAR
- Product LineVersaflo
- Series/System CompatibilityM
- Standards MetNiosh Approved
- Suspension6 Point
- UPC_NO00051131173217
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)