Motion
MCLX-20-16-F
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 20 mm, Bore - Side 2: 16 mm
MI ITEM #06577971
MFR #MCLX-20-16-F
Price$329.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 20 mm, Bore - Side 2: 16 mm
MI ITEM #06577971
MFR #MCLX-20-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$329.09/each

Specifications

Dimensions

  • Bore - Side 1
    20 mm
  • Bore - Side 2
    16 mm
  • Bore Diameter
    16 mm
  • Bore Size
    0.6300 in
  • Clearance Diameter Max
    1.9250 in
  • Coupling Length
    65 mm
  • Outside Diameter
    42 mm
  • Overall Length
    65 mm
  • Screw Size
    M6
  • Weight
    1.210 lb

Details

  • Bore Tolerance
    +.050 mm / +.012 mm
  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    MCLX
  • Torque Capacity
    258 ft-lbs
  • UPC_NO
    63452921762

Overview

Mfr description
MCLX-20-16-F RIDGE COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought