Motion
3/4 10001 100DG C'SINK

GREENFIELD INDUSTRIES
3/4 10001 100DG C'SINK

1 Flutes, 0.5000 in Shank Dia., HSS Material
MI ITEM #06577975
MFR #3/4 10001 100DG C'SINK
Price$70.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
3/4 10001 100DG C'SINK

1 Flutes, 0.5000 in Shank Dia., HSS Material
MI ITEM #06577975
MFR #3/4 10001 100DG C'SINK

Mfr description
C46127 COUNTERSINK 3/4" HSS 100-DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.13/each

Specifications

Dimensions

  • Shank Diameter
    0.5000 in

Details

  • Material
    HSS
  • Number Of Flutes
    1
  • Type
    Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)