Motion
1IN 10001 90DG C'SINK

GREENFIELD INDUSTRIES
1IN 10001 90DG C'SINK

1 Flutes, 0.5000 in Shank Dia., HSS Material
MI ITEM #06577976
MFR #1IN 10001 90DG C'SINK
Your Price$111.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1IN 10001 90DG C'SINK

1 Flutes, 0.5000 in Shank Dia., HSS Material
MI ITEM #06577976
MFR #1IN 10001 90DG C'SINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$111.41/each(List $137.31)

Overview

Mfr description
C46132 COUNTERSINK 1" HSS 90-DEG 1-FLUTE

Specifications

  • Type
    Countersink
  • Number Of Flutes
    1
  • Material
    HSS
  • Shank Diameter
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text