Specifications
Details
- BezelSilver
- Electrical ConnectionWired Terminal Block
- Product TypeSelector Switches
- SeriesM22
- Switch ActionMomentary
- Throw Type60 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)