Motion
AMD350C-N04B-T

SMC CORP OF AMERICA
AMD350C-N04B-T

Micro Mist Separator - 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #06578107
MFR #AMD350C-N04B-T
Price$106.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD350C-N04B-T

Micro Mist Separator - 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #06578107
MFR #AMD350C-N04B-T

Mfr description
AMD350C-N04B-T MIST SEPERATOR
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.60/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    1/2 NPT

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Type
    Micro Mist Separator
  • Series
    AMD
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)