Motion
GEZ 104 TXE-2LS

SKF
GEZ 104 TXE-2LS

Radial Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.0930 in Inner Ring Width, Sealed
MI ITEM #06578595
MFR #GEZ 104 TXE-2LS
Price$521.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 104 TXE-2LS

Radial Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.0930 in Inner Ring Width, Sealed
MI ITEM #06578595
MFR #GEZ 104 TXE-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$521.92/each

Specifications

Dimensions

  • Ball Diameter
    1.7950 in, 45.59 mm
  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.0930 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.9370 in
  • Outside Diameter  
    2.0000 in
  • Overall Width
    1.0930 in
  • Weight
    0.51 lbs

Details

  • Additional Details
    Maintenance-free | Triple-lip seal on both sides
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel/PTFE Fabric
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GEZ 104 TXE-2LS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316575128630
  • Operating Temperature Range
    -65 to 230 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    29000 lbf
  • Radial Static Load Capacity
    58450 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316575128630

Overview

Mfr description
GEZ 104 TXE-2LS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought