1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R480188826
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, 18.000 in Stroke Length, MS4 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #
06578620
MFR #
R480188826
Price
$1,704.79
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
AVENTICS R480188826
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R480188826
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, 18.000 in Stroke Length, MS4 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #
06578620
MFR #
R480188826
Mfr description
R480188826 2.5X18 CMS4-HHTC 1R 3/4-16M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,704
.79
/each
Add to Cart
Specifications
Dimensions
Bore Size
2.500 in
Rod - Thread Size
3/4-16 M
Rod Diameter
1.000 in
Stroke
18.000 in
Details
Cushion Type
Both Ends
Cylinder Operating Pressure
3000 psi
Mounting Type
MS4
Style
High Pressure Hydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items