Overview
Mfr description
SS5J3-60FD1-08US MFLD,
- D-sub connector (24 solenoids), Flat ribbon cable (24, 18, 8 solenoids), PC wiring (16 solenoids)
- Plug-in connector type
Specifications
- Country of OriginJP
- Manufacturer Product Page
- SeriesSJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data