Motion
BKCSFWC732-100EP-B5-GS

BOSTON GEAR
BKCSFWC732-100EP-B5-GS

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #06578822
MFR #BKCSFWC732-100EP-B5-GS
List Price$9,120.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSFWC732-100EP-B5-GS

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #06578822
MFR #BKCSFWC732-100EP-B5-GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,120.30/each for your price

Overview

Mfr description
BKCSFWC732-100EP-B5-GS

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • Series
    700
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    H00102-OLD
  • Weight
    92.1 lbs, 41.776 kg
  • Nominal Ratio
    100:1
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text