Motion
TEMP-GUARD 14oz

JET-LUBE
TEMP-GUARD 14oz

Jet-Lube Grease - 14 oz Size, Cartridge Container, Gray/Black Color, Not Water Resistant
Mi Item #06579067
MFR #TEMP-GUARD 14oz
Price$60.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
TEMP-GUARD 14oz

Jet-Lube Grease - 14 oz Size, Cartridge Container, Gray/Black Color, Not Water Resistant
Mi Item #06579067
MFR #TEMP-GUARD 14oz

Mfr description
31850 TEMP GUARD 14 OZ CARTRIDGE
  • A high quality synthetic grease developed for high temperature applications
  • TEMP-GUARD contains both graphite and molybdenum disulphide to give the product both low friction and extreme pressure capabilities
  • The synthetic fluid in this product provides exceptional low temperature flow characteristics as well as high temperature stability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.29/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Specific Gravity
    1

Details

  • Base Material
    Inorganic
  • Color
    Gray/Black
  • Container Capacity
    14 oz
  • Container Type
    Cartridge
  • Flash Point
    Greater Than 600 °F
  • Max Operating Temperature
    600 °F
  • Min Operating Temperature
    -25 °F
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)