Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Size56
- Motor Length Less Shaft8.25 in
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension12.93 in
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight35 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Out ODE Brkt Radial
- Base RPM3450 rpm
- Description Keyword1-1/2 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeCapacitor Start Capacitor Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Efficiency81.50 %
- Insulation ClassB
- IP Rating12
- KVA CodeL
- kW1.10 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856071347
- Motor Horsepower1-1/2 hp
- Motor OrientationHorizontal
- Motor Phase1 ph
- Motor Poles2-pole
- Motor Supply Voltage115/230 V
- Mounting TypeRigid Base
- Opposite Drive End Bearing TypeBall
- Product TypeGeneral Purpose Motors
- Shaft RotationSelective Counterclockwise
- Shaft TypeT
- Standards MetCE,UL Recognized,CSA
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Thermal ProtectionManual
- Type Of BearingBall
- UPC_NO722856071347
- Volts @ Frequency115/230 V @ 60 Hz
- Wiring Diagram