Motion
C147A
1800 rpm, 1 ph, 115/230 V, 48 Frame, ODP Enclosure
Mi Item #06579101
MFR #C147A
Price$490.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115/230 V, 48 Frame, ODP Enclosure
Mi Item #06579101
MFR #C147A

Mfr description
1/4HP 1800RPM C147A DP 115/230V 48 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.63/each

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)