Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Size48
- Motor Length Less Shaft7.00 in
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension10.59 in
- Service Factor1.35
- Shaft Diameter0.5000 in
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM1725 rpm
- Description Keyword1/3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeCapacitor Start Capacitor Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Efficiency72.40 %
- Insulation ClassB
- IP Rating22
- KVA CodeL
- kW0.25 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856081643
- Motor Horsepower1/3 hp
- Motor OrientationHorizontal
- Motor Phase1 ph
- Motor Poles4-pole
- Motor Supply Voltage115/230 V
- Mounting TypeRigid Base
- NEMA Design ClassN
- Opposite Drive End Bearing TypeBall
- Product TypeGeneral Purpose Motors
- Shaft RotationSelective Counterclockwise
- Shaft TypeNEMA 48
- Standards MetCE,UL Recognized,CSA
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856081643
- Volts @ Frequency115/230 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)