Motion
C193A
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06579104
MFR #C193A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06579104
MFR #C193A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1800RPM C193A DP 115/230V 56 1PH
  • Heavy gauge steel frame and base
  • Economical split phase or capacitor start designs, as noted

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    84.50 %
  • KVA Code
    J
  • kW
    1.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Overall Length C Dimension
    14.18 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE,UL Recognized,CSA
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Manufacturer Upc Number
    722856081759
  • UPC_NO
    722856081759
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text