Motion
G061A
General Purpose Motor - 1/3 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06579106
MFR #G061A
List Price$940.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06579106
MFR #G061A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$940.26/each for your price

Overview

Mfr description
1/3HP 1200RPM G061A DP 230/460V 56 3PH
  • Will accept C-Face Kits except where noted, see Accessories Section
  • See XRI® Dripproof in Premium Efficiency section for NEMA Premium efficiencies

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    71.40 %
  • KVA Code
    K
  • kW
    0.25 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6-pole
  • Starting Method
    Line Or Inverter
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    8.00 in
  • Overall Length C Dimension
    11.97 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.35
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE,UL Recognized,CSA
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Manufacturer Upc Number
    722856071026
  • UPC_NO
    722856071026
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text