Motion
K115A
General Purpose Motor - 1/2 hp, 3600 rpm, 3 ph, 230/460 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06579114
MFR #K115A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 3600 rpm, 3 ph, 230/460 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06579114
MFR #K115A

Mfr description
1/2HP 3600RPM K115A DP 230/460V 48 3PH
  • Will accept C-Face Kits except where noted, see Accessories Section
  • See XRI® Dripproof in Premium Efficiency section for NEMA Premium efficiencies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    48
  • Motor Length Less Shaft
    8.25 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.43 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Weight
    17 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Out ODE Brkt Radial
  • Base RPM
    3450 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    77.00 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    N
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856117656
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 48
  • Standards Met
    CE,UL Recognized,CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    722856117656
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)