Motion
K048A
General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 56H Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06579125
MFR #K048A
List Price$964.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 56H Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06579125
MFR #K048A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$964.20/each for your price

Overview

Mfr description
3HP 3600RPM K048A DP 230/460V 56H 3PH
  • Will accept C-Face Kits except where noted, see Accessories Section
  • See XRI® Dripproof in Premium Efficiency section for NEMA Premium efficiencies

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56H
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Assembly Box Mounting
    F1 Out ODE Brkt Radial
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    85.50 %
  • KVA Code
    P
  • kW
    2.20 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Starting Method
    Line Or Inverter
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    8.25 in
  • Overall Length C Dimension
    14.32 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    CE,UL Recognized,CSA
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Manufacturer Upc Number
    722856117588
  • UPC_NO
    722856117588
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text