Motion
C1263A
General Purpose Motor - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06579134
MFR #C1263A
Price$930.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06579134
MFR #C1263A

Mfr description
1/2HP 1200RPM C1263A DP 115/230V 56C 1PH
  • Heavy gauge steel frame and base
  • Economical split phase or capacitor start designs, as noted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.55/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    8.25 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.12 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    35 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Out ODE Brkt Radial
  • Base RPM
    1140 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    76.20 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856081803
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6-pole
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CE,UL Recognized,CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    722856081803
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)