Motion
G1098A
General Purpose Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06579135
MFR #G1098A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06579135
MFR #G1098A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 3600RPM G1098A DP 115/230V 48 1PH
  • Heavy gauge steel frame and base
  • Economical split phase or capacitor start designs, as noted

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    48
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    72.40 %
  • KVA Code
    L
  • kW
    0.37 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.5000 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 48
  • Motor Length Less Shaft
    7.00 in
  • Overall Length C Dimension
    10.59 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE,UL Recognized,CSA
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Manufacturer Upc Number
    722856071354
  • UPC_NO
    722856071354
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text