Motion
G242A
General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06579151
MFR #G242A
List Price$933.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06579151
MFR #G242A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$933.72/each for your price

Overview

Mfr description
1/2HP 1800RPM G242A DP 575V 56C 3PH
  • Mechanically locked on shaft end

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1 Out ODE Brkt Radial
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    78.20 %
  • KVA Code
    K
  • kW
    0.37 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Overall Length C Dimension
    11.31 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE,UL Recognized,CSA
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Weight
    28 lbs
  • Manufacturer Upc Number
    722856071224
  • UPC_NO
    722856071224
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text