Motion
AA-307-2
AA-307-2 .252 X .377 X 1in Pwdr Mtl Bronze Sleeve Bearing
Mi Item #06579308
MFR #AA-307-2
Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA-307-2 .252 X .377 X 1in Pwdr Mtl Bronze Sleeve Bearing
Mi Item #06579308
MFR #AA-307-2

Mfr description
AA-307-2 .252 X .377 X 1IN P/M
  • Isostatic Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Isostatic sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.09/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    1.0000 in
  • Overall Width
    0.3750 in
  • Weight
    0.014 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • CAD Drawing
  • Description
    AA-307-2 .252 X .377 X 1in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AA3072
  • Manufacturer Upc Number
    00846802000721
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    AA
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM
  • Type Of Bearing
    Round
  • UPC_NO
    00846802000721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)