Motion
CB-0812-08
CB-0812-08 1/2 X 3/4 X 1in 660/932 Cast Brnz Sleeve Bearing
Mi Item #06579379
MFR #CB-0812-08
Price$5.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB-0812-08 1/2 X 3/4 X 1in 660/932 Cast Brnz Sleeve Bearing
Mi Item #06579379
MFR #CB-0812-08

Mfr description
CB-0812-08 1/2 X 3/4 X 1IN C/B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.42/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.7500 in

Details

  • Branding
    ISOSTATIC
  • Description
    CB-0812-08 1/2 X 3/4 X 1in 660/932 Cast Brnz Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.001
  • Length Tolerance
    ±.005
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    CB081208
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    +.002 to +.003
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802013837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)