Motion
EF202420
Plain Sleeve & Flanged Bearing - 1.2535 in ID, 1.5040 in OD, 1.2500 in Length, 1.7500 in Flg Dia., Powdered Metal Material
Mi Item #06579499
MFR #EF202420
Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.2535 in ID, 1.5040 in OD, 1.2500 in Length, 1.7500 in Flg Dia., Powdered Metal Material
Mi Item #06579499
MFR #EF202420

Mfr description
EF202420 1.2535 X 1.504 X 1-1/4 X 1-3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.33/each

Specifications

Dimensions

  • Flange Diameter  
    1.7500 in
  • Flange Outside Diameter
    1.75 in
  • Flange Thickness
    0.1875 in
  • Inner Diameter
    1-1/4 in
  • Inside Diameter
    1.2535 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1-1/4 in
  • Outer Diameter
    1-1/2 in
  • Outside Diameter  
    1.5040 in
  • Overall Length  
    1.2500 in
  • Overall Width
    1.7500 in
  • Weight
    0.1895 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    EF202420 1.2535 X 1.504 X 1-1/4 X 1-3/4 X 3/16in Flange Bearing
  • Flange Diameter Tolerance
    ±.01
  • Flange Thickness Tolerance
    ±.01 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EF202420
  • Manufacturer Upc Number
    00846802036539
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802036539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)