Motion
EF283640
Plain Sleeve & Flanged Bearing - 1.7540 in ID, 2.2550 in OD, 2.5000 in Length, 3.0000 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #06579502
MFR #EF283640
Your Price$51.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.7540 in ID, 2.2550 in OD, 2.5000 in Length, 3.0000 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #06579502
MFR #EF283640

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$51.87/each(List $68.19)

Overview

Mfr description
EF283640 1.754 X 2.255 X 2-1/2 X 3 X 1/4

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.0075
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.0015
  • Outside Diameter
  • Overall Width
    3.0000 in
  • Description
    EF283640 1.754 X 2.255 X 2-1/2 X 3 X 1/4in Pwdr M Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    1.7540 in
  • Manufacturer Upc Number
    00846802036584
  • UPC_NO
    00846802036584
  • Manufacturer Catalog Number
    EF283640
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    3 in
  • Flange Diameter Tolerance
    ±.015
  • Flange Thickness
    0.25 in
  • Flange Thickness Tolerance
    ±.015 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text