Motion
EP040616
Plain Sleeve & Flanged Bearing - 0.2520 in ID, 0.3750 in OD, 1.0000 in Length, Powdered Metal Bronze Material
Mi Item #06579521
MFR #EP040616
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.2520 in ID, 0.3750 in OD, 1.0000 in Length, Powdered Metal Bronze Material
Mi Item #06579521
MFR #EP040616

Mfr description
EP040616 .252 X .378 X 1IN P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    1.0000 in
  • Overall Width
    0.3750 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    EP040616 .252 X .378 X 1in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EP040616
  • Manufacturer Upc Number
    00846802030254
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802030254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)