Motion
EP162448
Plain Sleeve & Flanged Bearing - 1.0030 in ID, 1.5040 in OD, 3.0000 in Length, Powdered Metal Material
Mi Item #06579662
MFR #EP162448
Price$31.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.0030 in ID, 1.5040 in OD, 3.0000 in Length, Powdered Metal Material
Mi Item #06579662
MFR #EP162448

Mfr description
EP162448 1.003 X 1.504 X 3IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.44/each

Specifications

Dimensions

  • Inner Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    3.0000 in
  • Outer Diameter
    1-1/2 in
  • Outside Diameter  
    1.5040 in
  • Overall Length  
    3.0000 in
  • Overall Width
    1.5000 in
  • Weight
    0.7023 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    EP162448 1.003 X 1.504 X 3in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .01
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EP162448
  • Manufacturer Upc Number
    00846802033446
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802033446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)