Motion
EP243224
EP243224 1.504 X 2.005 X 1-1/2in Pwdr Mtl Bronz Sleeve Bearing
MI ITEM #06579693
MFR #EP243224
Your Price$19.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EP243224 1.504 X 2.005 X 1-1/2in Pwdr Mtl Bronz Sleeve Bearing
MI ITEM #06579693
MFR #EP243224

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$19.28/each(List $29.32)

Overview

Mfr description
EP243224 1.504 X 2.005 X 1-1/2IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .0075
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.0015
  • Outside Diameter
  • Overall Width
    2.0000 in
  • Description
    EP243224 1.504 X 2.005 X 1-1/2in Pwdr Mtl Bronz Sleeve Bearing
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802034580
  • UPC_NO
    00846802034580
  • Manufacturer Catalog Number
    EP243224
  • Branding
    ISOSTATIC
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.0015
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text