Motion
EP243232
EP243232 1.504 X 2.005 X 2in Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #06579694
MFR #EP243232
Price$28.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EP243232 1.504 X 2.005 X 2in Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #06579694
MFR #EP243232

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.5040 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.0050 in
  • Overall Width
    2.0000 in

Details

  • Branding
    ISOSTATIC
  • Description
    EP243232 1.504 X 2.005 X 2in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.0015
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EP243232
  • Manufacturer Upc Number
    00846802034597
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802034597

Overview

Mfr description
EP243232 1.504 X 2.005 X 2IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text