Motion
EP485648
Plain Sleeve & Flanged Bearing - 3.0060 in ID, 3.5070 in OD, 3.0000 in Length, Powdered Metal Bronze Material
Mi Item #06579703
MFR #EP485648
Price$80.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 3.0060 in ID, 3.5070 in OD, 3.0000 in Length, Powdered Metal Bronze Material
Mi Item #06579703
MFR #EP485648

Mfr description
EP485648 3.006 X 3.507 X 3IN P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.81/each

Specifications

Dimensions

  • Inside Diameter
    3.0060 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    3.5070 in
  • Overall Length  
    3.0000 in
  • Overall Width
    3.5000 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    EP485648 3.006 X 3.507 X 3in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.003
  • Length Tolerance
    ± .01
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EP485648
  • Manufacturer Upc Number
    00846802035372
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.003
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802035372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)